Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, C3RMC Series
C3RMC302010
Hammond Manufacturing Enclosures, C3RMC Series
Type 3R Meter Cabinet - 30x20x10 -
MFG Item Number
C3RMC302010
This item cannot be canceled or returned
Description
Type 3R Meter Cabinet - 30x20x10 -
- Formed and Spot Welded From 14 or 16 Gauge Steel.
- Enclosure and Cover Finished in Gray Powder Coating.
- Hinges are Constructed from Stainless Steel with Stainless Steel Pins.
- Doors May Be Easily Removed for Modifications and Are Interchangeable.
- Smooth, Continuously Welded Seams Ground Smooth.
.
Specifications
Specifications
| Manufacturer Part Number |
C3RMC302010 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
C3RMC |
| Family Series |
Hammond Manufacturing Enclosures, C3RMC Series |
| Description |
Type 3R Meter Cabinet - 30x20x10 - Steel/Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
30 " |
| Nominal Width |
20 " |
| Nominal Depth |
10 " |
| Approvals |
CSA |
| Net Weight |
65 lbs |
| Gross Weight |
69 lbs |
C3RMC302010
Hammond Manufacturing Enclosures, C3RMC Series