Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C3RWT672 Hammond Manufacturing Wireway, C3RWT Series, Type 3R Wiring Trough - 6x6x72 -
C3RWT672 Hammond Manufacturing Wireway, C3RWT Series, Type 3R Wiring Trough - 6x6x72 -
This item cannot be canceled or returned
Description
Type 3R Wiring Trough - 6x6x72 -
- Designed to Protect Multiple Electrical Wiring in Outdoor Environments
- Sections and Components are Finished in ANSI 61 Gray Powder Coating
- Butt Hinged Cover is Secured with easily Operated Quick Release
- Slip on Removable Front Cover is Secured with Screws
Specifications
Specifications
| Manufacturer Part Number |
C3RWT672 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
C3RWT |
| Family Series |
Hammond Manufacturing Wireway, C3RWT Series |
| Description |
Type 3R Wiring Trough - 6x6x72 - Steel/Gray |
| Nominal Length |
72 " |
| Nominal Width |
6 " |
| NEMA Rating |
NEMA 3R |
| Net Weight |
36 lbs |
| Gross Weight |
33 lbs |
C3RWT672
Hammond Manufacturing Wireway, C3RWT Series