Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C4/32R-40 IMO Manual Motor Protectors, Thermal Magnetic Motor Circuit Breaker
MFG Item Number
C4/32R-40
C4/32R-40 IMO Manual Motor Protectors, Thermal Magnetic Motor Circuit Breaker
MFG Item Number
C4/32R-40
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
Thermal Magnetic Motor Circuit Breaker
Specifications
Specifications
| Manufacturer Part Number |
C4/32R-40 |
| Manufacturer |
IMO |
| Family Series |
IMO Manual Motor Protectors |
| Description |
Thermal Magnetic Motor Circuit Breaker 28-40A Magn. 520A |
| Current Rating |
40 A |
| FLA Adjustment Range |
28-40 |
| Phase |
1, 3 |
| Poles |
3 |
| Trip Class |
Class 10 |
| Enclosure |
Enclosed |
| Operator |
Rotary |
| Pilot Light |
No |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C4/32R-40
IMO Manual Motor Protectors