Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C4/32R-6 IMO Manual Motor Protectors, Manual Starter 4A-6A OL Range 100kA SC
C4/32R-6 IMO Manual Motor Protectors, Manual Starter 4A-6A OL Range 100kA SC
Description
Manual Motor Protectors, Series
Manual Starter 4A-6A OL Range 100kA SC
Specifications
Specifications
| Manufacturer Part Number |
C4/32R-6 |
| Manufacturer |
IMO |
| Family Series |
IMO Manual Motor Protectors |
| Description |
Manual Starter 4A-6A OL Range 100kA SC |
| Current Rating |
6 A |
| FLA Adjustment Range |
4-6 |
| Phase |
1, 3 |
| Poles |
3 |
| Trip Class |
Class 10 |
| Enclosure |
Enclosed |
| Operator |
Rotary |
| Pilot Light |
No |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus |
| Net Weight |
0.765 lbs |
| Gross Weight |
0.825 lbs |
C4/32R-6
IMO Manual Motor Protectors