Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMO Manual Motor Protectors
C4/32T-0.16
IMO Manual Motor Protectors
Thermal Magnetic Motor Circuit Breaker 0
MFG Item Number
C4/32T-0 16
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
Thermal Magnetic Motor Circuit Breaker 0
Specifications
Specifications
| Manufacturer Part Number |
C4/32T-0 16 |
| Manufacturer |
IMO |
| Family Series |
IMO Manual Motor Protectors |
| Description |
Thermal Magnetic Motor Circuit Breaker 0 1-0 16A Magn. 2 1A |
| Current Rating |
0.16 A |
| FLA Adjustment Range |
0.1-0.16 |
| Poles |
3 |
| Operator |
Rotary |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus, UKCA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C4/32T-0.16
IMO Manual Motor Protectors