Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMO Manual Motor Protectors
C4/32T-0.25
IMO Manual Motor Protectors
Thermal Magnetic Motor Circuit Breaker 0
MFG Item Number
C4/32T-0 25
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
Thermal Magnetic Motor Circuit Breaker 0
Specifications
Specifications
| Manufacturer Part Number |
C4/32T-0 25 |
| Manufacturer |
IMO |
| Family Series |
IMO Manual Motor Protectors |
| Description |
Thermal Magnetic Motor Circuit Breaker 0 16-0 25A Magn. 3 3A |
| Current Rating |
0.25 A |
| FLA Adjustment Range |
0.16-0.25 |
| Poles |
3 |
| Operator |
Rotary |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus, UKCA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C4/32T-0.25
IMO Manual Motor Protectors