Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMO Manual Motor Protectors
C4/32T-1.6
IMO Manual Motor Protectors
Thermal Magnetic Motor Circuit Breaker 1
MFG Item Number
C4/32T-1 6
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
Thermal Magnetic Motor Circuit Breaker 1
Specifications
Specifications
| Manufacturer Part Number |
C4/32T-1 6 |
| Manufacturer |
IMO |
| Family Series |
IMO Manual Motor Protectors |
| Description |
Thermal Magnetic Motor Circuit Breaker 1 0-1 6A Magn. 20 8A |
| Current Rating |
1.6 A |
| FLA Adjustment Range |
1-1.6 |
| Phase |
1, 3 |
| Poles |
3 |
| Operator |
Rotary |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus, UKCA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C4/32T-1.6
IMO Manual Motor Protectors