Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C4/63R-63 IMO Manual Motor Protectors, Thermal Magnetic Motor Circuit Breaker 4
MFG Item Number
C4/63R-63
C4/63R-63 IMO Manual Motor Protectors, Thermal Magnetic Motor Circuit Breaker 4
MFG Item Number
C4/63R-63
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
Thermal Magnetic Motor Circuit Breaker 4
C4 Motor Circuit Breakers
Key Features
• Motor protection rating up to 100Amps
• Short circuit breaking capacity up to 100kA
• Phase failure protection
• DIN rail mounting
• Wide range of accessories
Specifications
Specifications
Manufacturer Part Number
C4/63R-63
Manufacturer
IMO
Family Series
IMO Manual Motor Protectors
Description
Thermal Magnetic Motor Circuit Breaker 45-63A Magn. 819A
Current Rating
63 A
FLA Adjustment Range
45-63
Phase
1, 3
Poles
3
Operator
Rotary
Protection Rating
IP20
Approvals
CE, cULus, UKCA
Net Weight
2.185 lbs
Gross Weight
2.335 lbs
C4/63R-63
IMO Manual Motor Protectors