Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C4/63R-EH1-315 IMO Circuit Breakers, Black External Handle Extension Shaft 31
MFG Item Number
C4/63R-EH1-315
C4/63R-EH1-315 IMO Circuit Breakers, Black External Handle Extension Shaft 31
MFG Item Number
C4/63R-EH1-315
This item cannot be canceled or returned
Description
Black External Handle Extension Shaft 31
Specifications
Specifications
| Family Series |
IMO Circuit Breakers |
| Manufacturer |
IMO |
| Manufacturer Part Number |
C4/63R-EH1-315 |
| Description |
Black External Handle Extension Shaft 315mm IP65 For C4/63R |
| Accessory Type |
Handle |
| For Use With |
C4/63R Circuit Breakers |
| Approvals |
CE, cULus, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.415 lbs |
C4/63R-EH1-315
IMO Circuit Breakers