Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | C4 |
|---|---|
| Manufacturer | TCI |
| Family Series | TCI Enclosures |
| Description | CABINET 15.5x15x13 |
| NEMA Rating | NEMA 1 |
| Nominal Height | 16 " |
| Nominal Width | 15 " |
| Nominal Depth | 13 " |
| Net Weight | 35 lbs |
| Gross Weight | 35 lbs |