Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C400GK11C Eaton Contactors, COVER CONTR KIT-FREEDOM SERIES
MFG Item Number
C400GK11C
C400GK11C Eaton Contactors, COVER CONTR KIT-FREEDOM SERIES
MFG Item Number
C400GK11C
This item cannot be canceled or returned
Description
COVER CONTR KIT-FREEDOM SERIES
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C400GK11C |
| Description |
Eaton Freedom NEMA cover control kit, Cover Control Kit, Non-reversing pilot device, Freedom series, NEMA 1 enclosure, Green pilot, 480V, START/STOP |
| Type |
Cover Control Kit |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |
C400GK11C
Eaton Contactors