Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C400GK42A Eaton Contactors, COVER CONTR KIT FREEDOM SERIES
MFG Item Number
C400GK42A
C400GK42A Eaton Contactors, COVER CONTR KIT FREEDOM SERIES
MFG Item Number
C400GK42A
This item cannot be canceled or returned
Description
COVER CONTR KIT FREEDOM SERIES
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C400GK42A |
| Description |
Eaton Freedom NEMA cover control kit, Cover Control Kit, Non-reversing pilot device, Freedom series, NEMA 1 enclosure, Red run pilot, 120V |
| Type |
Cover Control Kit |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.85 lbs |
C400GK42A
Eaton Contactors