Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C400KG4A Eaton Contactors, COVER CONTROL KIT
C400KG4A Eaton Contactors, COVER CONTROL KIT
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C400KG4A |
| Description |
Eaton Freedom NEMA cover control kit, Cover Control Kit, Pilot light kit, Citation series, NEMA 1 enclosure, 120V |
| Type |
Cover Control Kit |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.45 lbs |
C400KG4A
Eaton Contactors