C400T10C
Eaton Pilot Lights, Freedom Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C400T10C Eaton Pilot Lights, Freedom Series, PILOT LIGHT KIT-GREEN OFF-480V

MFG Item Number
C400T10C

C400T10C Eaton Pilot Lights, Freedom Series, PILOT LIGHT KIT-GREEN OFF-480V

MFG Item Number
C400T10C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Freedom Series
Item #
C400T10C
PILOT LIGHT KIT-GREEN OFF-480V

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number C400T10C
Manufacturer Eaton
Product Series Freedom
Family Series Eaton Pilot Lights, Freedom Series
Description Eaton Freedom NEMA pushbutton kit, Enclosed Control Accessory, Pilot light kit, Green off, 480V
Lens Color Green
Nominal Lamp Voltage 480 VAC
Gross Weight 1 lb
Net Weight 0 lbs