Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C400T18 Eaton Switches, SELECTOR SWITCH KIT-HIGH/OFF/LOW
C400T18 Eaton Switches, SELECTOR SWITCH KIT-HIGH/OFF/LOW
This item cannot be canceled or returned
Description
SELECTOR SWITCH KIT-HIGH/OFF/LOW
Specifications
Specifications
| Manufacturer Part Number |
C400T18 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton Freedom NEMA pushbutton kit, Enclosed Control Accessory, Selector switch kit, HIGH/OFF/LOW |
| Illuminated |
No |
| Number of Positions |
3 |
| Operator Type |
Knob |
| Comments |
High/Off/Low |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |