Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C400T2 Eaton Switches, PUSHBUTTON KIT-ON/OFF
C400T2 Eaton Switches, PUSHBUTTON KIT-ON/OFF
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
C400T2 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton Freedom NEMA pushbutton kit, Eaton Type 1 freedom full voltage control NEMA contactors,Enclosed Control Accessory, Pushbutton kit, ON/OFF |
| Type |
Contact Block |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |