Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C400T4 Eaton Switches, PUSHBUTTON KIT-ON
C400T4 Eaton Switches, PUSHBUTTON KIT-ON
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
C400T4 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton Freedom NEMA pushbutton kit, Enclosed Control Accessory, Pushbutton kit, ON |
| Type |
Kit |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |