Series Information
| Manufacturer Part Number | C400X200XJI |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Ink Jet, Component Label, Adhesive Polyester, 4 Inch Wide x 2 Inch High, White, Labels can be printed in the Panduit C3500 Ink Jet printer, Use for identifying patch panels, faceplates, punchdown blocks and other network systems hardware, Die-cut labels |
| Application | General & Industrial |
| Material Type | Polyester |
| Adhesive | Yes |
| Background Color | White |
| Label Height | 2 " |
| Label Width | 4 " |
| Net Weight | 0.44 lbs |
| Gross Weight | 0.44 lbs |