Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C400X400ANT Panduit Labels, C400X400ANT Component Label

MFG Item Number
C400X400ANT

C400X400ANT Panduit Labels, C400X400ANT Component Label

MFG Item Number
C400X400ANT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
C400X400ANT
C400X400ANT Component Label

Series Information

Specifications

Specifications
Manufacturer Part Number C400X400ANT
Manufacturer Panduit
Family Series Panduit Labels
Description Raised Panel Label, Die Cut, 4.0W x 4.0H 101.6mm x 101.6mm, White w/Orange/Black Warning Header.
Application Safety & Compliance
Material Type Polyester
Adhesive Yes
Text Color Black
Background Color White
Label Height 4 "
Label Width 4 "
Legend Warning
Comments Orange Header
Net Weight 3.5 lbs
Gross Weight 0.043 lbs