Series Information
| Manufacturer Part Number | C400X400XPI-B |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Ink Jet, Component Label, Adhesive Super-Tack Polyester, 4 Inch Wide x 4 Inch High, White, Bulk Roll, Labels can be printed in the Panduit C3500 Ink Jet printer, Use for identifying patch panels, faceplates, punchdown blocks and other network systems |
| Application | General & Industrial |
| Material Type | Polyester |
| Material Description | Super-Track |
| Adhesive | Yes |
| Background Color | White |
| Label Height | 4 " |
| Label Width | 4 " |
| Net Weight | 1.7 lbs |
| Gross Weight | 1.7 lbs |