Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C400X600A51 Panduit Labels, C400X600A51 Component Label

MFG Item Number
C400X600A51

C400X600A51 Panduit Labels, C400X600A51 Component Label

MFG Item Number
C400X600A51
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Labels, Series
Item #
C400X600A51
C400X600A51 Component Label

Series Information

Specifications

Specifications
Manufacturer Part Number C400X600A51
Manufacturer Panduit
Family Series Panduit Labels
Description Die cut arc flash warning label, 4.00 x 6.00 101.6mm x 152.4mm, warning header, polyester adhesive, orange header and black/white, 100 labels/roll, 1 roll/package.
Application Safety & Compliance
Material Type Polyester
Adhesive Yes
Text Color Black
Background Color White
Label Height 6 "
Label Width 4 "
Legend Warning
Comments Orange Header
Net Weight 0.895 lbs
Gross Weight 1.16 lbs