Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C400X600WPI

Panduit Labels

C400X600WPI

Panduit Labels
Ink Jet Vinyl Comp Lbl,S/T Adh, 4 W x 6
MFG Item Number
C400X600WPI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
C400X600WPI
Ink Jet Vinyl Comp Lbl,S/T Adh, 4 W x 6

Series Information

Specifications

Specifications
Manufacturer Part Number C400X600WPI
Manufacturer Panduit
Family Series Panduit Labels
Description Ink Jet Vinyl Component Label, 4 inches W x 6 inches L, super-tack adhesive materials designed for high durability.
Application General & Industrial
Material Type Vinyl
Material Description Super-Track
Adhesive Yes
Background Color White
Label Height 6 "
Label Width 4 "
Net Weight 0.44 lbs
Gross Weight 0.44 lbs