Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | C400X600YX1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Thermal transfer printable arc flash label, 4.00 x 6.00 101.6mm x 152.4 mm, polyester adhesive, orange header, 100 labels/roll, 1 roll/package. |
| Material Type | Vinyl |
| Background Color | White |
| Label Width | 6 " |
| Label Height | 4 " |
| Legend | (Blank) |
| Net Weight | 0.885 lbs |
| Gross Weight | 1.16 lbs |