Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C400X600YZ1 Panduit Labels, C400X600YZ1 Component Label

MFG Item Number
C400X600YZ1

C400X600YZ1 Panduit Labels, C400X600YZ1 Component Label

MFG Item Number
C400X600YZ1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Labels, Series
Item #
C400X600YZ1
C400X600YZ1 Component Label

Series Information

Specifications

Specifications
Manufacturer Part Number C400X600YZ1
Manufacturer Panduit
Family Series Panduit Labels
Description Thermal transfer printable arc flash label, 4.00 x 6.00 101.6mm x 152.4 mm, polyester adhesive, red/white danger header, 100 labels/roll, 1 roll/package.
Material Type Polyester
Background Color White
Label Width 6 "
Label Height 4 "
Legend Danger
Net Weight 0.91 lbs
Gross Weight 1.16 lbs