Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 184TTTL7041 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor 184TC FRAME, 208-230/460V TOTALLY ENCLOSED, C-FACE, RIGID BASE |
| Type | Definite Purpose, NEMA Motors |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Speed | 1,755 RPM |
| RPM | 1,755 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 184TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Rigid |
| Current Rating | 12.4 A |
| Service Factor | 1 |
| Composition | Aluminum |
| Bearing Type | Ball |
| Shaft Diameter | 1.13 " |
| Length | 20.68 " |
| Approvals | CE, CSA, UR |
| Net Weight | 120 lbs |
| Gross Weight | 120 lbs |