Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 1018747 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Light Curtains |
| Description | Safety light curtains, C4000 Advanced, C40S-1303DA010, System part: Sender, Resolution: 30 mm, Scanning range: 21 m, Protective field height: 1,350 mm, Connection type: Hirschmann male connector M26, 12-pin, Extension connection: Hirschmann female conne |
| Type | Sender |
| Resolution | 30 mm |
| Operating Range | 0-21 m |
| Protected Field (Height) | 1,350 mm |
| Connection | M26 Connector |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |