Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C430PB Powerex SCRs, C430 Series, SCR, TO-200AB-1, 1200V, 700A
C430PB Powerex SCRs, C430 Series, SCR, TO-200AB-1, 1200V, 700A
Description
SCR, TO-200AB-1, 1200V, 700A
680~800 Amps 200~1300 Volts TO‑200AB‑1 Typical applications for the C430 series include power supplies, battery chargers, motor control, light dimmers, VAR generators, induction heaters, welder, and platers.
Specifications
Specifications
Manufacturer Part Number
C430PB
Manufacturer
Powerex
Product Series
C430
Family Series
Powerex SCRs, C430 Series
Description
SCR, TO-200AB-1, 1200V, 700A
Package Style
TO-200AB-1
Vdrm (Volts)
1,200 V
Vrrm
1,200 V
Idrm Peak (mA)
0.02 mA
Irrm Peak (mA)
0.02 mA
It (rms)
1,070 A
It (avg)
680 A
Itsm Amps
8,000 A
Vtm (Volts)
2.4 V
dv/dt (V/microseconds)
200
Igt
125 mA
Vgt (Volts)
5 V
Mounting Force
5 kN
Puk Size
0.5 x 1.63 "
Net Weight
0.2491 lbs
Gross Weight
0.2491 lbs
C430PB
Powerex SCRs, C430 Series