Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex SCRs, C431 Series
C431PN1
Powerex SCRs, C431 Series
SCR, TO-200AB-1, 1800V, 600A
This item cannot be canceled or returned
Description
SCR, TO-200AB-1, 1800V, 600A
600 Amps 600~1800 Volts TO‑200AB‑1 Typical applications for the C431 series include power supplies, battery chargers, motor control, light dimmers, VAR generators, induction heaters, welder, and platers.
Specifications
Specifications
Manufacturer Part Number
C431PN1
Manufacturer
Powerex
Product Series
C431
Family Series
Powerex SCRs, C431 Series
Description
SCR, TO-200AB-1, 1800V, 600A
Package Style
TO-200AB-1
Vdrm (Volts)
1,800 V
Vrrm
1,800 V
Idrm Peak (mA)
0.045 mA
Irrm Peak (mA)
0.045 mA
It (rms)
950 A
It (avg)
600 A
Itsm Amps
8,000 A
Vtm (Volts)
2.62 V
dv/dt (V/microseconds)
200
Igt
150 mA
Vgt (Volts)
5 V
Mounting Force
5 kN
Puk Size
0.5 x 1.63 "
Net Weight
0.2491 lbs
Gross Weight
0.2491 lbs
C431PN1
Powerex SCRs, C431 Series