Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C432S4 IMO Circuit Breakers, 3-Phase Busbar Fork Type 63A 4 Way IP10

MFG Item Number
C432S4

C432S4 IMO Circuit Breakers, 3-Phase Busbar Fork Type 63A 4 Way IP10

MFG Item Number
C432S4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
C432S4
3-Phase Busbar Fork Type 63A 4 Way IP10

Series Information

Specifications

Specifications
Family Series IMO Circuit Breakers
Manufacturer IMO
Manufacturer Part Number C432S4
Description 3-Phase Busbar Fork Type 63A 4 Way IP10 For Use With C4/32 Motor Circuit Breaker Units
Accessory Type Busbar
For Use With C4/32 Circuit Breakers
Current Rating 63 A
Max Voltage 690 VAC
Approvals CE, cULus, UL
Net Weight 0.195 lbs
Gross Weight 0.2 lbs