Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C432VK1 IMO Circuit Breakers, Link Module To Connect The C4/32... MCB
C432VK1 IMO Circuit Breakers, Link Module To Connect The C4/32... MCB
This item cannot be canceled or returned
Description
Link Module To Connect The C4/32... MCB
Specifications
Specifications
| Family Series |
IMO Circuit Breakers |
| Manufacturer |
IMO |
| Manufacturer Part Number |
C432VK1 |
| Description |
Link Module To Connect The C4/32... MCB s To MB Contactor |
| Accessory Type |
Link Module |
| For Use With |
C4/32 Circuit Breakers |
| Current Rating |
32 A |
| Approvals |
CE, cULus, UL |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.045 lbs |
C432VK1
IMO Circuit Breakers