Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMO Manual Motor Protectors
C432VKG3
IMO Manual Motor Protectors
Link Module To Connect The C4/32 to MCD1
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
Link Module To Connect The C4/32 to MCD1
Specifications
Specifications
| Manufacturer Part Number |
C432VKG3 |
| Manufacturer |
IMO |
| Family Series |
IMO Manual Motor Protectors |
| Description |
Link Module To Connect The C4/32 to MCD10-MCD22 Contactors |
| Approvals |
CE |
| Comments |
Link Module |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.06 lbs |
C432VKG3
IMO Manual Motor Protectors