Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C440A1A020SDD Eaton Overload Relays, C440 DP OL 4-20A 50MM - STANDARD
MFG Item Number
C440A1A020SDD
C440A1A020SDD Eaton Overload Relays, C440 DP OL 4-20A 50MM - STANDARD
MFG Item Number
C440A1A020SDD
This item cannot be canceled or returned
Description
C440 DP OL 4-20A 50MM - STANDARD
Specifications
Specifications
| Manufacturer Part Number |
C440A1A020SDD |
| Manufacturer |
Eaton |
| Family Series |
Eaton Overload Relays |
| Description |
C440 Electronic Overload Relay - Definite Purpose, , 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 4-20A, Standard |
| Current Rating |
4-20 A |
| Poles |
3 |
| Trip Class |
Class 10, Class 20, Class 30 |
| Reset Type |
Automatic, Manual |
| Approvals |
CE, CSA, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
C440A1A020SDD
Eaton Overload Relays