Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C440A1A045SF2R Eaton Overload Relays, C440 OL 9-45A FRDM SZ2 FVR stdIND PK
MFG Item Number
C440A1A045SF2R
C440A1A045SF2R Eaton Overload Relays, C440 OL 9-45A FRDM SZ2 FVR stdIND PK
MFG Item Number
C440A1A045SF2R
This item cannot be canceled or returned
Description
C440 OL 9-45A FRDM SZ2 FVR stdIND PK
Specifications
Specifications
| Manufacturer Part Number |
C440A1A045SF2R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Overload Relays |
| Description |
Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 2, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 9-45A, Standard, reversing |
| Current Rating |
9-45 A |
| Poles |
3 |
| Trip Class |
Class 10, Class 20, Class 30 |
| Reset Type |
Automatic, Manual |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.87 lbs |
C440A1A045SF2R
Eaton Overload Relays