C440A1A1P6SF0-84

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C440A1A1P6SF0-84 Eaton Overload Relays, C440 OL .33-1.65A FRDM SZ0 stdBLK PK

MFG Item Number
C440A1A1P6SF0-84

C440A1A1P6SF0-84 Eaton Overload Relays, C440 OL .33-1.65A FRDM SZ0 stdBLK PK

MFG Item Number
C440A1A1P6SF0-84
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
C440A1A1P6SF0-84
C440 OL .33-1.65A FRDM SZ0 stdBLK PK

Series Information

Specifications

Specifications
Manufacturer Part Number C440A1A1P6SF0-84
Manufacturer Eaton
Family Series Eaton Overload Relays
Description Eaton C440 electronic overload relay, NEMA Starter, 135A, 120V/60 Hz, 110V/50 Hz coil, Three-pole-, C440 OL .33-1.65A FRDM SZ0 stdBLK PK
Current Rating 0.33-1.65 A
Poles 3
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Approvals CE, CSA, UL
Net Weight 22 lbs
Gross Weight 22 lbs