C440A1A1P6SF0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C440A1A1P6SF0 Eaton Overload Relays, Overload Relay

MFG Item Number
C440A1A1P6SF0

C440A1A1P6SF0 Eaton Overload Relays, Overload Relay

MFG Item Number
C440A1A1P6SF0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
C440A1A1P6SF0
Overload Relay

Series Information

Specifications

Specifications
Manufacturer Part Number C440A1A1P6SF0
Manufacturer Eaton
Family Series Eaton Overload Relays
Description Overload Relay
Current Rating 0.33-1.65 A
Poles 3
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs