Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C440A2A005SAX-84 Eaton Overload Relays, C440 OL 1-5A STAND ALONE GFBP
MFG Item Number
C440A2A005SAX-84
C440A2A005SAX-84 Eaton Overload Relays, C440 OL 1-5A STAND ALONE GFBP
MFG Item Number
C440A2A005SAX-84
This item cannot be canceled or returned
Description
C440 OL 1-5A STAND ALONE GFBP
Specifications
Specifications
| Manufacturer Part Number |
C440A2A005SAX-84 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Overload Relays |
| Description |
Eaton C440 electronic overload relay, LD - NEMA TYPE 4X SS6 SGL-DR ENCL 24X24X12-, C440 OL 1-5A STAND ALONE GFBP |
| Current Rating |
1-5 A |
| Poles |
3 |
| Trip Class |
Class 10, Class 20, Class 30 |
| Reset Type |
Automatic, Manual |
| Approvals |
CE, CSA, UL |
| Comments |
with Ground Fault |
| Net Weight |
22 lbs |
| Gross Weight |
22 lbs |
C440A2A005SAX-84
Eaton Overload Relays