C440A2A005SF1-84

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C440A2A005SF1-84 Eaton Overload Relays, C440 OL 1-5A FRDM SZ1 GFBP
MFG Item Number
C440A2A005SF1-84

C440A2A005SF1-84 Eaton Overload Relays, C440 OL 1-5A FRDM SZ1 GFBP

MFG Item Number
C440A2A005SF1-84
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
C440A2A005SF1-84
C440 OL 1-5A FRDM SZ1 GFBP

Series Information

Specifications

Specifications
Manufacturer Part Number C440A2A005SF1-84
Manufacturer Eaton
Family Series Eaton Overload Relays
Description Eaton C440 electronic overload relay, LD - NEMA TYPE 4X SS SGL-DR ENCL 16X16X6-, C440 OL 1-5A FRDM SZ1 GFBP
Current Rating 1-5 A
Poles 3
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Approvals CE, CSA, UL
Comments with Ground Fault
Net Weight 22 lbs
Gross Weight 22 lbs