C440A2A005SF1-84

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C440A2A005SF1-84 Eaton Overload Relays, C440 OL 1-5A FRDM SZ1 GFBP

MFG Item Number
C440A2A005SF1-84

C440A2A005SF1-84 Eaton Overload Relays, C440 OL 1-5A FRDM SZ1 GFBP

MFG Item Number
C440A2A005SF1-84
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
C440A2A005SF1-84
C440 OL 1-5A FRDM SZ1 GFBP

Series Information

Specifications

Specifications
Manufacturer Part Number C440A2A005SF1-84
Manufacturer Eaton
Family Series Eaton Overload Relays
Description Eaton C440 electronic overload relay, LD - NEMA TYPE 4X SS SGL-DR ENCL 16X16X6-, C440 OL 1-5A FRDM SZ1 GFBP
Current Rating 1-5 A
Poles 3
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Approvals CE, CSA, UL
Comments with Ground Fault
Net Weight 22 lbs
Gross Weight 22 lbs