C440A2A1P6SF0-84

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C440A2A1P6SF0-84 Eaton Overload Relays, C440 OL .33-1.65A FRDM SZ0 GFBP

MFG Item Number
C440A2A1P6SF0-84

C440A2A1P6SF0-84 Eaton Overload Relays, C440 OL .33-1.65A FRDM SZ0 GFBP

MFG Item Number
C440A2A1P6SF0-84
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
C440A2A1P6SF0-84
C440 OL .33-1.65A FRDM SZ0 GFBP

Series Information

Specifications

Specifications
Manufacturer Part Number C440A2A1P6SF0-84
Manufacturer Eaton
Family Series Eaton Overload Relays
Description Eaton C440 electronic overload relay, LD - NEMA 4/12 SGL-DR ENCL W/ WINDOW 30X24X12-, C440 OL .33-1.65A FRDM SZ0 GFBP
Current Rating 0.33-1.65 A
Poles 3
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Approvals CE, CSA, UL
Comments with Ground Fault
Net Weight 22 lbs
Gross Weight 22 lbs