C441CTKIT150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C441CTKIT150 Eaton Overload Relays, C441 CT KIT 150:5A

MFG Item Number
C441CTKIT150

C441CTKIT150 Eaton Overload Relays, C441 CT KIT 150:5A

MFG Item Number
C441CTKIT150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
C441CTKIT150
C441 CT KIT 150:5A

Series Information

Specifications

Specifications
Family Series Eaton Overload Relays
Manufacturer Eaton
Manufacturer Part Number C441CTKIT150
Description Eaton control product transformer kit, External control transformer kit, External CT Kit 150A, overload, 5A, 150 Vac
Type Transformer Kit
Comments 5 A, 150 VAC
Net Weight 5 lbs
Gross Weight 5 lbs