Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, C441 Series
C441PB
Powerex SCRs, C441 Series
SCR, TO-200AC, 1200V, 750A
This item cannot be canceled or returned
Description
SCR, TO-200AC, 1200V, 750A
- 750 Amps
- 600~1800 Volts
- TO‑200AC
Typical applications for the C441 series include power supplies, motor control, induction heaters, welder, and platers.
Specifications
Specifications
| Manufacturer Part Number |
C441PB |
| Manufacturer |
Powerex |
| Product Series |
C441 |
| Family Series |
Powerex SCRs, C441 Series |
| Description |
SCR, TO-200AC, 1200V, 750A |
| Package Style |
TO-200AC |
| Vdrm (Volts) |
1,200 V |
| Vrrm |
1,200 V |
| Idrm Peak (mA) |
0.035 mA |
| Irrm Peak (mA) |
0.035 mA |
| It (rms) |
1,175 A |
| It (avg) |
750 A |
| Itsm Amps |
11,000 A |
| Vtm (Volts) |
2 V |
| dv/dt (V/microseconds) |
200 |
| Igt |
125 mA |
| Vgt (Volts) |
5 V |
| Mounting Force |
15 kN |
| Puk Size |
1 x 2.25 " |
| Net Weight |
0.4982 lbs |
| Gross Weight |
0.52 lbs |
C441PB
Powerex SCRs, C441 Series