Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C441QS Eaton Overload Relays, PROFIBUS COMM MODULE 24 VDC W/ 4IN

MFG Item Number
C441QS

C441QS Eaton Overload Relays, PROFIBUS COMM MODULE 24 VDC W/ 4IN

MFG Item Number
C441QS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
C441QS
PROFIBUS COMM MODULE 24 VDC W/ 4IN

Series Information

Specifications

Specifications
Family Series Eaton Overload Relays
Manufacturer Eaton
Manufacturer Part Number C441QS
Description Eaton control product module kit, STR Accessories Profibus Communication w/ 24 Vdc input and relay output Stand alone
Type Product Module Kit
Comments 24 VDC
Net Weight 0 lbs
Gross Weight 0.6 lbs