Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C441V Eaton Human Machine Interface, Ethernet Communication Adapter
C441V Eaton Human Machine Interface, Ethernet Communication Adapter
This item cannot be canceled or returned
Description
Human Machine Interface, Series
Ethernet Communication Adapter
Specifications
Specifications
| Manufacturer Part Number |
C441V |
| Manufacturer |
Eaton |
| Family Series |
Eaton Human Machine Interface |
| Description |
Eaton control product ethernet communication adapter, ETHERNET COMM ADP FOR STANDALONE APPLICATION WITH 24VDC I/O. - C441V |
| Communication |
Ethernet |
| DC Voltage |
24 VDC |
| Approvals |
CE |
| Comments |
Ethernet Communication Adapter |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
C441V
Eaton Human Machine Interface