C445XU-050

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C445XU-050 Eaton Human Machine Interface, C445 Access

MFG Item Number
C445XU-050

C445XU-050 Eaton Human Machine Interface, C445 Access

MFG Item Number
C445XU-050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Human Machine Interface, Series
Item #
C445XU-050
C445 Access

Series Information

Specifications

Specifications
Manufacturer Part Number C445XU-050
Manufacturer Eaton
Family Series Eaton Human Machine Interface
Description C445 Access, UI Input Wire Harness, 50 cm
AC Voltage 24 VAC
NEMA Rating NEMA 1
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs