Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex SCRs, C450 Series
C450P1
Powerex SCRs, C450 Series
SCR, TO-200AD, 1000V, 1640A
This item cannot be canceled or returned
Description
SCR, TO-200AD, 1000V, 1640A
1640 Amps 200~1600 Volts TO‑200AD Typical applications for the C450 series include power supplies, battery chargers, motor control, light dimmers, VAR generators, induction heaters, welder, and platers.
Specifications
Specifications
Manufacturer Part Number
C450P1
Manufacturer
Powerex
Product Series
C450
Family Series
Powerex SCRs, C450 Series
Description
SCR, TO-200AD, 1000V, 1640A
Package Style
TO-200AD
Vdrm (Volts)
1,000 V
Vrrm
1,000 V
Idrm Peak (mA)
0.045 mA
Irrm Peak (mA)
0.045 mA
It (rms)
2,575 A
It (avg)
1,640 A
Itsm Amps
28,500 A
Vtm (Volts)
1.4 V
dv/dt (V/microseconds)
400
Igt
200 mA
Vgt (Volts)
5 V
Mounting Force
32 kN
Puk Size
1 x 3 "
Net Weight
1.0009 lbs
Gross Weight
1.04 lbs
C450P1
Powerex SCRs, C450 Series