Series Information
| Manufacturer Part Number | C450P3WB |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 450 HP, 1200 RPM, 5012ML |
| Type | Corro-Duty, General Purpose |
| Horsepower | 450 hp |
| Kilowatts | 335.7 kW |
| Speed | 1,190 RPM |
| RPM | 1,190 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 5012ML |
| AC Voltage | 2,300 VAC, 4,000 VAC |
| Nominal Voltage | 2,300 VAC, 4,000 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 105 A |
| Composition | Cast Iron |
| Net Weight | 6000 lbs |
| Gross Weight | 6000 lbs |