Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, C451 Series
C451LB
Powerex SCRs, C451 Series
SCR, TO-200AD, 2200V, 1500A
This item cannot be canceled or returned
Description
SCR, TO-200AD, 2200V, 1500A
- 1400~1500 Amps
- 200~2600 Volts
- TO‑200AD
Typical applications for the C451 series include power supplies, motor control, VAR generators, induction heaters, welder, and platers.
Specifications
Specifications
| Manufacturer Part Number |
C451LB |
| Manufacturer |
Powerex |
| Product Series |
C451 |
| Family Series |
Powerex SCRs, C451 Series |
| Description |
SCR, TO-200AD, 2200V, 1500A |
| Package Style |
TO-200AD |
| Vdrm (Volts) |
2,200 V |
| Vrrm |
2,200 V |
| Idrm Peak (mA) |
0.045 mA |
| Irrm Peak (mA) |
0.045 mA |
| It (rms) |
2,350 A |
| It (avg) |
1,500 A |
| Itsm Amps |
23,000 A |
| Vtm (Volts) |
1.7 V |
| dv/dt (V/microseconds) |
400 |
| Igt |
200 mA |
| Vgt (Volts) |
5 V |
| Mounting Force |
32 kN |
| Puk Size |
1 x 3 " |
| Net Weight |
1.0009 lbs |
| Gross Weight |
1.04 lbs |
C451LB
Powerex SCRs, C451 Series