Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, C4559 Series
C4559-10
Eaton's Bussmann series Terminal Blocks, C4559 Series
This item cannot be canceled or returned
Description
Terminal Blocks, C4559 Series
Specifications
Specifications
| Manufacturer Part Number |
C4559-10 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
C4559 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, C4559 Series |
| Description |
Blk (B008-4982/10) |
| Number of Poles |
10 |
| Connection Type |
Stud |
| UL Voltage |
600 VAC |
| Current Rating |
30 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
C4559-10
Eaton's Bussmann series Terminal Blocks, C4559 Series