Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, C458 Series
C458PD
Powerex SCRs, C458 Series
SCR, TO-200AD, 1400V, 1600A, TQ=25
This item cannot be canceled or returned
Description
SCR, TO-200AD, 1400V, 1600A, TQ=25
- Amplifying Gate Construction
- 500~1400 Volts
- 15,000 and 16,000 Max. Peak One Cycle, Non‑Repetitive Surge Current
Specifications
Specifications
| Manufacturer Part Number |
C458PD |
| Manufacturer |
Powerex |
| Product Series |
C458 |
| Family Series |
Powerex SCRs, C458 Series |
| Description |
SCR, TO-200AD, 1400V, 1600A, TQ=25 |
| Package Style |
TO-200AD |
| Vdrm (Volts) |
1,400 V |
| Vrrm |
1,400 V |
| It (rms) |
2,000 A |
| Itsm Amps |
18,700 A |
| Vtm (Volts) |
1.5 V |
| dv/dt (V/microseconds) |
400 |
| Igt |
200 mA |
| Vgt (Volts) |
5 V |
| Mounting Force |
26.7 kN |
| Puk Size |
1 x 3 " |
| Net Weight |
1.0009 lbs |
| Gross Weight |
1.04 lbs |
C458PD
Powerex SCRs, C458 Series