Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C463VD IMO Circuit Breakers, Wiring module up to 63A

MFG Item Number
C463VD

C463VD IMO Circuit Breakers, Wiring module up to 63A

MFG Item Number
C463VD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
C463VD
Wiring module up to 63A

Series Information

Specifications

Specifications
Family Series IMO Circuit Breakers
Manufacturer IMO
Manufacturer Part Number C463VD
Description Wiring module up to 63A
Accessory Type Link Module
For Use With C4/63R Circuit Breakers, MC24 to MC74
Current Rating 63 A
Approvals CE, cULus, UL
Net Weight 0.025 lbs
Gross Weight 0.065 lbs